LTR RFM2T450A

Item #: 1540534

Cat #: RFM2T450A

UPC: 706762764500

Sign In or Register to view pricing and more.
Documents & Guides

Overview

LTR RFM2T450A
Also known as: 706762764500, RFM2T450A

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Wattage: Selectable
Color Temperature: 5000 (Bright White)
Width: 2 ft
Dimmable: Yes
Wattage: Selectable
Length: 4 ft
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)