MULTI9 C60SP 1P B 6A MCB

Item #: 1540485

Cat #: M9F21106

UPC: 785901726258

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P B 6A MCB
Also known as: 785901726258, M9F21106

Specifications

Amps: 6
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)