NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 3 N/O contacts, 110/120 VAC

Item #: 154015

Cat #: 8501XO30V02

UPC: 785901001225

Sign In or Register to view pricing and more.
NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 3 normally open contacts, 110/120 VAC 50/60 Hz coil

Overview

NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 3 normally open contacts, 110/120 VAC 50/60 Hz coil
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexibility. They are ideal for applications where long life, high reliability and ease of maintenance are important. This relay has contacts with a 10 ampere resistive current rating at 600 VAC. The contacts also have an A600 inductive contact rating. This relay is supplied with three 8501XC1 contact cartridges. The contact cartridges are installed as normally open contacts. The machine tool relays have straight through wiring. This makes wiring easier. The three plug in contact cartridges in this relay make contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. Contacts are supplied with pressure wire connectors so wires can be easily terminated. !8 to 12 AWG copper wire can be used with this relay. Relay has a 110/120 VAC 50/60 VAC replaceable coil. Relay is UL listed and CSA certified.
Also known as: 785901001225, 8501XO30V02

Specifications

Mounting: Panel
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)