44LED 8FT LED 70W 9840LMS 120-277V 5000K FROSTED LENS

Item #: 1540148

Cat #: 44-96LED70DMVFR50

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
44LED 8FT LED 70W 9840LMS 120-277V 5000K FROSTED LENS

Overview

44LED 8FT LED 70W 9840LMS 120-277V 5000K FROSTED LENS
Also known as: 44-96LED70DMVFR50

Specifications

Wattage: 70
Color Temperature: 5000 (Bright White)
Height: 2 in
Volts AC: 120, 277
Weight: 3 lb
Length: 96 in
Width: 4 1/4 in
Light Technology: LED
Dimmable: Yes
Wattage: 70
Height: 2 in
Weight: 3 lb
Width: 4 1/4 in
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Length: 96 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)