Control Station, 30 mm, Gray Enclosure, Break Glass Operator; 1NO/1NC

Item #: 15400

Cat #: 9001KYK116

UPC: 785901039839

Sign In or Register to view pricing and more.
Control Station, Gray Enclosure, Break Glass Operator, 1 Normally Open, 1 Normally Closed, Contacts, TO STOP - BREAK GLASS

Overview

Control Station, Gray Enclosure, Break Glass Operator, 1 Normally Open, 1 Normally Closed, Contacts, TO STOP - BREAK GLASS
Also known as: 785901039839, 9001KYK116

Specifications

Amps: 10
Size: 30 mm
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 3, NEMA 4
Color: Gray
Type: Break Glass, Control Station
Volts AC: 600
Standards: California Proposition 65
Amps: 10
Mounting: Surface
Color: Gray
Volts AC: 600
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 3, NEMA 4
Type: Break Glass, Control Station
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)