MULTI9 C60H-DC 13A B 500V-DC MCB

Item #: 1539855

Cat #: M9U11213

UPC: 785901773580

Sign In or Register to view pricing and more.

Overview

MULTI9 C60H-DC 13A B 500V-DC MCB
Also known as: 785901773580, M9U11213

Specifications

Poles: 2
Amps: 13
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve B
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Amps: 13
Volts DC: 500

Customer Reviews

No reviews for this product
(0)