MULTI9 C60H-DC 6A B 500V-DC MCB

Item #: 1539854

Cat #: M9U11206

UPC: 785901773405

Sign In or Register to view pricing and more.

Overview

MULTI9 C60H-DC 6A B 500V-DC MCB
Also known as: 785901773405, M9U11206

Specifications

Amps: 6
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve B
Amps: 6
Mounting: DIN Rail
Type: Trip Curve B
Poles: 2
Volts DC: 500

Customer Reviews

No reviews for this product
(0)