
LED Linear, 4', 6600 Lumen, 66 Watt, 5000K, 100-277V
Item #: 1539693
Cat #: LPF3C4H2W
UPC: 056020965867
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear, Low Profile, 4 Foot, 6600 Lumen, 66 Watt, 5000K, 100-277 Volt, Diffused Polycarbonate Lens
Overview
LED Linear, Low Profile, 4 Foot, 6600 Lumen, 66 Watt, 5000K, 100-277 Volt, Diffused Polycarbonate Lens
Also known as: 056020965867, LPF3C4H2W
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 6600 |
Length: | 4 ft |
Wattage: | 66 |
Type: | Linear Fixture |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft |
Type: | Linear Fixture |
Volts AC Range: | 120 - 277 |
Lumens: | 6600 |
Wattage: | 66 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)