Power Distribution Unit, Rack Mounted, Switched, 2U, 30A, 208VAC, 16 C13
Item #: 1539502
Cat #: AP7911B
UPC: 731304331605
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Unit, Rack Mounted, Switched, 2U Height, 30 Amp, 208 Volt AC, (16) IEC 320 C13 (Battery Backup) Output, 12 Foot Cord
Overview
Power Distribution Unit, Rack Mounted, Switched, 2U Height, 30 Amp, 208 Volt AC, (16) IEC 320 C13 (Battery Backup) Output, 12 Foot Cord
Also known as: 731304331605, AP7911B
Specifications
Mounting: | Rack |
Size: | 2RMU |
Phase: | 1 |
Color: | Black |
Amps: | 30 |
Length: | 12 ft |
Volts AC: | 208 |
Mounting: | Rack |
Phase: | 1 |
Amps: | 30 |
Volts AC: | 208 |
Size: | 2RMU |
Color: | Black |
Length: | 12 ft |
Customer Reviews
No reviews for this product
(0)