1-1/4 IN CLOSE-UP PLUG

Item #: 15395

Cat #: PLG125R

UPC: 783126448153

Documents & Guides
OZ-Gedney Type PLG Internal Recessed Threaded Insert Plug, Size: 1-1/4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded NPT, Body Thick: 3/4 IN, 3/4 IN Socket Size, Third Party Certification: UL File Number E-34997 Suitable For
Sign In or Register to view pricing and more.

Overview

OZ-Gedney Type PLG Internal Recessed Threaded Insert Plug, Size: 1-1/4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded NPT, Body Thick: 3/4 IN, 3/4 IN Socket Size, Third Party Certification: UL File Number E-34997 Suitable For
Also known as: 783126448153, PLG125R

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Material: Malleable Iron
Diameter: 1 1/4 in

Customer Reviews

No reviews for this product
(0)