This product may not be available in all locations.
Starter, Manual, Extended Operating Mechanism, Door, Black Handle
Item #: 1539429
Cat #: GV2APN03
UPC: 606481205394
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Manual, Extended Operating Mechanism, Through Door, Black Handle, with Trip Indication, NEMA 1/12
Overview
Starter, Manual, Extended Operating Mechanism, Through Door, Black Handle, with Trip Indication, NEMA 1/12
Also known as: 606481205394, GV2APN03
Specifications
Mounting: | Door |
Family / Style: | GV2 |
Type: | Starter, Manual, Operating Mechanism |
Color: | Black |
IP/NEMA Rating: | IP65 |
Mounting: | Door |
Type: | Starter, Manual, Operating Mechanism |
IP/NEMA Rating: | IP65 |
Family / Style: | GV2 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)