Breaker, 50A, 2P, 120/240VAC, Ground Fault Sensing, 30mA Sensitivity

Item #: 1539378

Cat #: 1492-MCEA250

UPC: 781180166501

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 50 Amp, 2-Pole, 120/240 Volt AC, Ground Fault Equipment Protector, 30 mA Sensitivity

Overview

Breaker, Miniature, 50 Amp, 2-Pole, 120/240 Volt AC, Ground Fault Equipment Protector, 30 mA Sensitivity
Also known as: 781180166501, 1492-MCEA250

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Type: GFCI, Breaker
Amps: 50
Interrupt Rating DC: 10 kA
Poles: 2
Family / Style: 1492
Color: Gray
Amps: 50
Volts AC: 120, 240
Mounting: DIN Rail
Type: GFCI, Breaker
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)