Air Conditioner, Sealed Enclosure Harsh Environment

Item #: 1539105

Cat #: CR430826G081

UPC: 783510228323

Documents & Guides
Air Conditioner, Sealed Enclosure Harsh Environment, CR43 Series, 7100/800 BTU, 230 Volt, NEMA 12/3R, Galvanized Steel/Gray Powder Coat Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Air Conditioner, Sealed Enclosure Harsh Environment, CR43 Series, 7100/800 BTU, 230 Volt, NEMA 12/3R, Galvanized Steel/Gray Powder Coat Finish
Easy-mount flanges for simple installation. Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance. Mounting hardware, gaskets and user manual furnished with the unit. Every unit functionally tested before shipping. High-performance fans and blowers designed for densely packed enclosures.
Also known as: 783510228323, CR430826G081

Specifications

Material: Steel
BTU: 8000
IP/NEMA Rating: NEMA 3R, NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12
BTU: 8000

Customer Reviews

No reviews for this product
(0)