Digital Switch, 277V, Snow

Item #: 153906
Cat #: MSC-AS-277-SW
UPC: 027557593175
Sign In or Register to view pricing and more.
Documents & Guides
Digital Switch, 277V, SnowMaestro Digital Switch, 277V, Companion, Multi-Location, Add Up to Nine Switches for One Maestro, Color: Snow.

Overview

Digital Switch, 277V, SnowMaestro Digital Switch, 277V, Companion, Multi-Location, Add Up to Nine Switches for One Maestro, Color: Snow.
Maestro Companion switch for multi-location use, 277V, Satin finish in snow
Also known as: 027557593175, MSC-AS-277-SW

Specifications

Wattage: 600
Color: Snow
Family / Style: Maestro
Volts AC: 277
Type: Companion Device, Digital, Multi-Location
Mounting: Knuckle
Wattage: 600
Family / Style: Maestro
Type: Companion Device, Digital, Multi-Location
Color: Snow
Volts AC: 277
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)