33W PAR38 LED Lamp, 30K

Item #: 1539041

Cat #: 33PAR38/PER/830/F25/DIM/120V-6/1FB

UPC: 046677534615

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR38, 33 Watt, 3000 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Part # 534610*

Overview

LED Lamp, PAR38, 33 Watt, 3000 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Part # 534610*
Philips LED TrueForce PAR high lumen lamps are the perfect transition from CDM lamps to LED.
Also known as: 046677534615, 33PAR38/PER/830/F25/DIM/120V-6/1FB

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 33
Color Rendering Index (CRI): 80
Lumens: 3000
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 25°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Angle: 25°
Base: Medium Screw (E26)
Wattage: 33
Lumens: 3000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)