Cable Tie, 50lb Tensile, UL Rated, Gray, 15"

Item #: 1538916

Cat #: T50L8C2

UPC: 089306084051

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 15 Inch Long, UL Rated, 50lb Tensile Strength, PA66, Gray, 100/pkg

Overview

Cable Tie, 15 Inch Long, UL Rated, 50lb Tensile Strength, PA66, Gray, 100/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306084051, T50L8C2

Specifications

Width: 0.180 in
Color: Gray
Length: 15 in
Weight Capacity: 50 lbs
Package Type: Bag
Width: 0.180 in
Length: 15 in
Package Type: Bag
Color: Gray
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)