Wiring Duct Cover, 4" x 6 ft, Gray

Item #: 1538609

Cat #: 181-94008

UPC: 089306295808

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover for 4" Duct, 6 ft Long, PVC, Gray, 30ft/box

Overview

Wiring Duct Cover for 4" Duct, 6 ft Long, PVC, Gray, 30ft/box
HellermannTyton’s Pro-Duct wiring duct covers are sold separately and interchangeable among the 3 styles of duct (solid, slotted and high density). Manufactured from high impact, rigid PVC, Pro-Duct covers come in standard colors of white, gray and black. Wiring duct covers are available in 6 foot lengths.
Also known as: 089306295808, 181-94008

Specifications

Color: Gray
Width: 4 in
Material: PVC
Length: 6 ft
Color: Gray
Material: PVC
Width: 4 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)