15A, 120/125V, Tamper Resistant Receptacle, Palladium

Item #: 1538576

Cat #: SCR-15-HDTR-PD

UPC: 027557781886

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Palladium

Overview

15 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Palladium
Claro, Satin, Half tamper resistant receptacle, 15A/125V in palladium
Also known as: 027557781886, SCR-15-HDTR-PD

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Volts AC: 120, 125
Amps: 15
Color: Palladium
Mounting: Insert
Volts AC: 120, 125
Color: Palladium
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 15

Customer Reviews

No reviews for this product
(0)