90 Wireway Elbow, 2.5x2.5

Item #: 15385

Cat #: F22LE9KOKT

UPC: 783510197605

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90 Degree Elbow/Transposition Ftg, Ccw, Bulletin F10 (Lay-In Type 12 Wireway), Size/Dims: 2.5" x 2.5" , Material/Finish: Steel/Gray

Overview

Wireway 90 Degree Elbow/Transposition Ftg, Ccw, Bulletin F10 (Lay-In Type 12 Wireway), Size/Dims: 2.5" x 2.5" , Material/Finish: Steel/Gray
These fittings are used when it is necessary to rotate the open side of the wireway run by 90 degrees and still retain the lay-in feature.
Also known as: 783510197605, F22LE9KOKT

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)