SW FUSIBLE HD STAINLESS/APPLETON RECEP

Item #: 1538486

Cat #: H363DSWA

UPC: 785901878285

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Safety switch, heavy duty, fusible, 100A, 600 VAC/VDC, 3 poles, 75 hp, NEMA Type 4, 4X, 5, 304 steel, For use with Appleton Plug ACP1034CD Powertite

Overview

Safety switch, heavy duty, fusible, 100A, 600 VAC/VDC, 3 poles, 75 hp, NEMA Type 4, 4X, 5, 304 steel, For use with Appleton Plug ACP1034CD Powertite
Also known as: 785901878285, H363DSWA

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 5
Poles: 3
Amps: 100
Material: Stainless Steel
Standards: California Proposition 65
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 5

Customer Reviews

No reviews for this product
(0)