
Key Insert, 7mm Square
Item #: 153846
Cat #: LLKSM7SS
UPC: 783510617004
Documents & Guides
Key Insert, Square 7mm, Material/Finish: Stainless Steel Type 316
Sign In or Register to view pricing and more.
Overview
Key Insert, Square 7mm, Material/Finish: Stainless Steel Type 316
Lock Inserts can replace the standard slotted quarter-turn latch.
Also known as: 783510617004, LLKSM7SS
Specifications
Material: | Stainless Steel 304 |
Finish: | Tumble |
Weight: | 0.100 lb |
Material: | Stainless Steel 304 |
Weight: | 0.100 lb |
Finish: | Tumble |
Customer Reviews
No reviews for this product
(0)