Dottie Tmc632114 6-32 X 1-1/4 Truss

Item #: 1538407

Cat #: TMC632114

UPC: 781002116493

Sign In or Register to view pricing and more.
Documents & Guides
6-32 X 1-1/4 Truss Head Slotted/phillips Machine Zinc

Overview

6-32 X 1-1/4 Truss Head Slotted/phillips Machine Zinc
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002116493, TMC632114

Specifications

Length: 1 1/4 in
Screw Head: Truss
Drive: Phillips, Slotted
Size: # 6
Material: Steel
Length: 1 1/4 in
Drive: Phillips, Slotted
Material: Steel
Screw Head: Truss
Size: # 6

Customer Reviews

No reviews for this product
(0)