Sectional Wallplate, Decora/GFCI, Center, Nylon, White

Item #: 15377

Cat #: PSC26-W

UPC: 078477839447

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Decora/GFCI Device Wallplate/Faceplate, Sectional, Device Mount, Center Panel, Material: Thermoplastic Nylon - Color/Finish: White.

Overview

1-Gang, Decora/GFCI Device Wallplate/Faceplate, Sectional, Device Mount, Center Panel, Material: Thermoplastic Nylon - Color/Finish: White.
Sectional Wall Plate, Decora Middle Section, White
Also known as: 078477839447, PSC26-W

Specifications

Mounting: Device
Type: GFCI, Decora, Sectional
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Mounting: Device
Material: Thermoplastic, Nylon
Color: White
Type: GFCI, Decora, Sectional
Gangs: 1

Customer Reviews

No reviews for this product
(0)