Bonding Jumper, Module, 8" Length

Item #: 1537651

Cat #: BX-MB8-M1

UPC:

Bonding Jumper, Module, 8" Length, Tin Plated Copper Wire
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bonding Jumper, Module, 8" Length, Tin Plated Copper Wire
The 8” Bonding Jumper is an electrial bonding jumper that can be used for module to module bonding.
Also known as: BX-MB8-M1, Grounding clip, Grounding jumper

Specifications

Type: Bonding Jumper
Color: Silver
Length: 8 in
Material: Tin Plated Copper
Weight: .020 lbs
Type: Bonding Jumper
Length: 8 in
Weight: .020 lbs
Color: Silver
Material: Tin Plated Copper

Customer Reviews

No reviews for this product
(0)