PV Module Grounding Lug

Item #: 1537650

Cat #: PV-LUG-01-A1

UPC:

BX PV Module Grounding Lug
Sign In or Register to view pricing and more.

No associated products found.

Overview

BX PV Module Grounding Lug
At the core of the BX system is the Chassis, a ballasted mount made of BASF Ultramid. Ultramid polyamides (nylon) are exceptional for their high mechanical strength, rigidity and thermal stability. Moreover, Ultramid polyamides afford good impact resistance even at low temperatures, advantageous sliding friction properties and problem-free processing. Chassis come in 5° and 10° options.
Also known as: PV-LUG-01-A1

Specifications

Type: Ground Lug
Color: Silver
Length: 1.750 in
Material: Tin Plated Copper
Weight: .140 lbs
Type: Ground Lug
Length: 1.750 in
Weight: .140 lbs
Color: Silver
Material: Tin Plated Copper

Customer Reviews

No reviews for this product
(0)