38" Row Bonding Jumper

Item #: 1537646

Cat #: BX-RB38-M1

UPC:

Documents & Guides
Ironridge BX 38" Row Bonding Jumper. Complete Row-to-Row Bonding In The Array. Supports Frame Thickness 1.2mm to 3.1mm.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ironridge BX 38" Row Bonding Jumper. Complete Row-to-Row Bonding In The Array. Supports Frame Thickness 1.2mm to 3.1mm.
Also known as: BX-RB38-M1

Specifications

Type: Bonding Jumper
Length: 38 in
Color: Silver
Material: Tin Plated Copper
Weight: .050 lbs
Type: Bonding Jumper
Color: Silver
Weight: .050 lbs
Length: 38 in
Material: Tin Plated Copper

Customer Reviews

No reviews for this product
(0)