BX Top Clamp, 40mm, Mill

Item #: 1537644

Cat #: BX-TCL-40MM-M1

UPC:

BX Top Clamp, 40mm, Mill
Sign In or Register to view pricing and more.

No associated products found.

Overview

BX Top Clamp, 40mm, Mill
The Top and Bottom Clamps of the BX System combine to create a multi-directional grip on the module from above and below, ensuring a strong connection regardless of force direction.
Also known as: BX-TCL-40MM-M1

Specifications

Size: 40 mm
Color: Silver
Material: Aluminum
Weight: .055 lbs
Type: Top Clamp
Finish: Mill
Size: 40 mm
Material: Aluminum
Type: Top Clamp
Color: Silver
Weight: .055 lbs
Finish: Mill

Customer Reviews

No reviews for this product
(0)