BX Chassis

Item #: 1537640

Cat #: BX-10D-P1

UPC:

BX Chassis, 10 Degrees
Sign In or Register to view pricing and more.

No associated products found.

Overview

BX Chassis, 10 Degrees
At the core of the BX system is the Chassis, a ballasted mount made of BASF Ultramid. Ultramid polyamides (nylon) are exceptional for their high mechanical strength, rigidity and thermal stability. Moreover, Ultramid polyamides afford good impact resistance even at low temperatures, advantageous sliding friction properties and problem-free processing.
Also known as: BX-10D-P1

Specifications

Material: Composite
Type: Ballast Tray
Color: Black
Weight: 5.780 lbs
Material: Composite
Color: Black
Type: Ballast Tray
Weight: 5.780 lbs

Customer Reviews

No reviews for this product
(0)