Lighting Fixture Riser, 18", Aluminum

Item #: 1537540

Cat #: AX1RSR8TBZ

UPC: 852140007254

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixture Riser, 18", Aluminum

Overview

Lighting Fixture Riser, 18", Aluminum
Also known as: 852140007254, AX1RSR8TBZ

Specifications

Height: 18 in
Color: Bronze
Material: Aluminum
Height: 18 in
Material: Aluminum
Color: Bronze

Customer Reviews

No reviews for this product
(0)