Low Voltage Landscape Mini Deck Light
Item #: 1537535
Cat #: BMD132BZF
UPC: 852140007483
Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage Landscape Mini Deck Light 12 Vac 12 Vdc, Mr8 Led Lamp Included, 2.5 Watt, 175 Lumens, 3000K Warm White, Wide Beam Spread, Replaces 20 Watt Incandescent, 18” Spt-1W 18Awg Copper Lead Wire, Solid Cast Brass Body With Bronze Finish, Pvc Sleeve Included
Overview
Low Voltage Landscape Mini Deck Light 12 Vac 12 Vdc, Mr8 Led Lamp Included, 2.5 Watt, 175 Lumens, 3000K Warm White, Wide Beam Spread, Replaces 20 Watt Incandescent, 18” Spt-1W 18Awg Copper Lead Wire, Solid Cast Brass Body With Bronze Finish, Pvc Sleeve Included
Low Voltage Landscape Mini Deck Light 12 Vac 12 Vdc, Mr8 Led Lamp Included, 2.5 Watt, 175 Lumens, 3000K Warm White, Wide Beam Spread, Replaces 20 Watt Incandescent, 18” Spt-1W 18Awg Copper Lead Wire, Solid Cast Brass Body With Bronze Finish, Pvc Sleeve Included
Also known as: 852140007483, BMD132BZF
Specifications
Type: | Landscape |
Type: | Landscape |
Customer Reviews
No reviews for this product
(0)