Mini Deck Light with Eyebrow Lens, 2.5W

Item #: 1537534

Cat #: BMD132BZE

UPC: 852140007476

Sign In or Register to view pricing and more.
Documents & Guides
Mini Deck Light with Eyebrow Lens, 2.5 Watt, 12 VAC or 12VDC, MR8 LED Lamp Included, Color Temperature: 3000K

Overview

Mini Deck Light with Eyebrow Lens, 2.5 Watt, 12 VAC or 12VDC, MR8 LED Lamp Included, Color Temperature: 3000K
Also known as: 852140007476, BMD132BZE

Specifications

Type: Landscape Light Fixture
Material: Brass
Wattage: 2.500
Type: Landscape Light Fixture
Wattage: 2.500
Material: Brass

Customer Reviews

No reviews for this product
(0)