![12" LED Deep Dome Pathlight, 3.6W/3000K 12" LED Deep Dome Pathlight, 3.6W/3000K](https://rexel-cdn.com/products/4.jpg?i=D83F116D-D137-4CE4-B344-E320B07D9A2E&f=420)
12" LED Deep Dome Pathlight, 3.6W/3000K
Item #: 1537531
Cat #: BP156BZ-2
UPC: 852140007568
Sign In or Register to view pricing and more.
Documents & Guides
Path Light Brass 8" Deep Cone 3.6W 12/24V AC/DC Dim LED 12" Stem
Overview
Path Light Brass 8" Deep Cone 3.6W 12/24V AC/DC Dim LED 12" Stem
Also known as: 852140007568, BP156BZ-2
Specifications
Height: | 12 in |
Color Temperature: | 3000 (Warm White) |
Color: | Bronze |
Wattage: | 3.600 |
Height: | 12 in |
Color: | Bronze |
Color Temperature: | 3000 (Warm White) |
Wattage: | 3.600 |
Customer Reviews
No reviews for this product
(0)