3.5W LED Pathlight, 12V

Item #: 1537529

Cat #: BP126BZ-2

UPC: 852140007544

Sign In or Register to view pricing and more.
Documents & Guides
Pathlight Brass 6" Cone 3.6W 12/24V AC/DC Dim LED 12" Stem

Overview

Pathlight Brass 6" Cone 3.6W 12/24V AC/DC Dim LED 12" Stem
Lighting Fixture, LED, Outdoor/Landscape, Path Light, 6 Inch Cone, 3.5 Watt, 375 Lumens, 12 Volt, Dimmable
Also known as: 852140007544, BP126BZ-2

Specifications

Height: 12 in
Volts AC: 12
Material: Brass
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Height: 12 in
Material: Brass
Light Technology: LED
Volts AC: 12
Wattage: 3.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)