5W LED Downlight, 12V

Item #: 1537523

Cat #: BD115BZ

UPC: 852140007025

Sign In or Register to view pricing and more.
Documents & Guides
Down Light Brass 5W 3000K 40° MR16 12/24V AC/DC Dim LED

Overview

Down Light Brass 5W 3000K 40° MR16 12/24V AC/DC Dim LED
Solid brass construction with bronze finish ❖ Nite Driver System matched LED MR16 included • Full LED light output up to 20% voltage drop • Easier to maintain even light levels than incandescent • Allows longer cable runs with more fixtures • Simplifies installation and layout • Easy to change for holiday colors of red, green, or blue • Smooth dimming from 100% to 30% light output ❖ Threaded lens cover for secure fit ❖ Ball and socket design for easy aiming adjustment ❖ Adjustable light shield
Also known as: 852140007025, BD115BZ

Specifications

Volts AC: 12
Wattage: 5
Material: Brass
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Material: Brass
Light Technology: LED
Wattage: 5
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)