7W LED Downlight, 12V, Bronze

Item #: 1537520

Cat #: AD117TBZ

UPC: 852140007759

Sign In or Register to view pricing and more.
Documents & Guides
Down Light Alum 7W 3000K 40° MR16 12/24V AC/DC Dim LED

Overview

Down Light Alum 7W 3000K 40° MR16 12/24V AC/DC Dim LED
Solid cast aluminum construction with textured bronze finish ❖ Nite Driver System matched LED MR16 included • Full LED light output up to 20% voltage drop • Easier to maintain even light levels than incandescent • Allows longer cable runs with more fixtures • Simplifies installation and layout • Easy to change for holiday colors of red, green or blue • Smooth dimming from 100% to 30% light output ❖ Double seal gasket and set screw for secure fit lens cover ❖ Large Thumb Screw for easy aiming adjustment ❖ Teeth on knuckle give positive lock for aiming
Also known as: 852140007759, AD117TBZ

Specifications

Shape: MR16 (Mini Reflector)
Wattage: 7
Color: Bronze
Angle: 40°
Shape: MR16 (Mini Reflector)
Color: Bronze
Wattage: 7
Angle: 40°

Customer Reviews

No reviews for this product
(0)