IND PROX COMPLETE

Item #: 1537409

Cat #: E51ALS2

UPC: 782113344867

Sign In or Register to view pricing and more.
Documents & Guides
Eaton E51 NEMA limit switch inductive proximity sensor, Modular Inductive Proximity Sensor Enclosure, Side Sensing, 500 mA max AC/DC, 2-Wire AC, NO, 500 mA AC/DC SS Output, Screw Terminals, 20-264Vac/DC input, < 0.3% accuracy, Shielded

Overview

Eaton E51 NEMA limit switch inductive proximity sensor, Modular Inductive Proximity Sensor Enclosure, Side Sensing, 500 mA max AC/DC, 2-Wire AC, NO, 500 mA AC/DC SS Output, Screw Terminals, 20-264Vac/DC input, < 0.3% accuracy, Shielded
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.
Also known as: 782113344867, E51ALS2

Specifications

IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)