LED Stack Light, 70mm, 24V AC/DC, Alum

Item #: 1537292

Cat #: 856TC-P10B24Y3

UPC: 194033305529

Sign In or Register to view pricing and more.
Documents & Guides
LED Stack Lights, Configured, 70 Millimeters, Pole Base, Black Housing, 24 Volt AC/DC, Level 1 - 7

Overview

LED Stack Lights, Configured, 70 Millimeters, Pole Base, Black Housing, 24 Volt AC/DC, Level 1 - 7
The Stack Light system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.
Also known as: 194033305529, 856TC-P10B24Y3

Specifications

Mounting: Pole
Volts DC: 24
Color: Green, Black
Volts AC: 24
Size: 70 mm
Material: Aluminum
Mounting: Pole
Color: Green, Black
Size: 70 mm
Volts DC: 24
Volts AC: 24
Material: Aluminum

Customer Reviews

No reviews for this product
(0)