4' 18W T8 LED Lamp, 50K

Item #: 1537108

Cat #: LED18T8/L48/FP/850/BF

UPC: 046135406065

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
40606 LED18T8L48FP850BF 25/CS 1/SKU

Overview

40606 LED18T8L48FP850BF 25/CS 1/SKU
Also known as: 046135406065, LED18T8/L48/FP/850/BF

Specifications

Wattage: 18
Lumens: 2500
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Wattage: 18
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 2500
Color Rendering Index (CRI): 82
Material: Plastic
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)