Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Green Fresnel Lens, 30mm, LED, 120V

Item #: 15360

Cat #: 9001SKP38LGG31

UPC: 785901041429

Sign In or Register to view pricing and more.
Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Green Fresnel Lens, 30 mm, LED, 120 Volt AC

Overview

Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Green Fresnel Lens, 30 mm, LED, 120 Volt AC
This Harmony 9001SK, green pilot light with integral LED and plastic fresnel is supplied with 110V AC/DC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901041429, 9001SKP38LGG31

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Volts AC: 120
Type: LED, Pilot Light
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Type: LED, Pilot Light
Standards: California Proposition 65
Color: Green
Volts AC: 120
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)