This product may not be available in all locations.



Safety Switch, 600A, 2P, 240V, Type DG, Fusible, NEMA 1
Item #: 153590
Cat #: DG226NGK
UPC: 782113589558
Sign In or Register to view pricing and more.
Documents & Guides
600 Amp, 2-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible With Neutral, 240 Vac, NEMA 1
Overview
600 Amp, 2-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible With Neutral, 240 Vac, NEMA 1
Also known as: 782113589558, DG226NGK
Specifications
Volts DC: | 250 |
Poles: | 2 |
Amps: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Volts DC: | 250 |
Amps: | 600 |
IP/NEMA Rating: | NEMA 1 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)