TERMINAL BLOCK

Item #: 153580

Cat #: 1492-JD4-G

UPC: 662074734368

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-JD4-G TERMINAL BLOCK

Overview

AB 1492-JD4-G TERMINAL BLOCK
Also known as: 662074734368, 1492-JD4-G

Specifications

Amps: 35
Poles: 2
Color: Green
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Size: 6.100 mm
Allowable Gauge Range: 26 - 10
Amps: 35
Color: Green
Volts DC: 600
Volts AC: 600
Allowable Gauge Range: 26 - 10
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Size: 6.100 mm

Customer Reviews

No reviews for this product
(0)