3/4 IN STR ELECTROFORM INSERT

Item #: 15358

Cat #: EF-75

UPC: 783126120271

Documents & Guides
OZ-Gedney Type EF Concrete Slab Electroform Straight Conduit Insert, Size: 3/4 IN, Malleable Iron, Finish: Zinc Plated, Dimensions: 2-3/16 IN Base Diameter X 2 IN Base Across Flats X 1-3/8 IN Height, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA: C22.2 No.18, Federal Specification W-F-408E, For Concrete Slabs 4 IN Thickness And Up, Threaded Rigid Conduit And IMC
Sign In or Register to view pricing and more.

Overview

OZ-Gedney Type EF Concrete Slab Electroform Straight Conduit Insert, Size: 3/4 IN, Malleable Iron, Finish: Zinc Plated, Dimensions: 2-3/16 IN Base Diameter X 2 IN Base Across Flats X 1-3/8 IN Height, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA: C22.2 No.18, Federal Specification W-F-408E, For Concrete Slabs 4 IN Thickness And Up, Threaded Rigid Conduit And IMC
Also known as: 783126120271, EF-75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)