Tamper Resistant Decora Duplex Receptacle, 20A, 125V, 5-20R, Ivory

Item #: 153570

Cat #: 16362-SGI

UPC: 078477942215

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper-Resistant, Back & Side Wired, Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper-Resistant, Back & Side Wired, Ivory
Also known as: 078477942215, 16362-SGI

Specifications

Phase: 1
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R, WD-1, WD-6
Material: Nylon
Phase: 1
Color: Ivory
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)