MC Cable, Steel Flex, 12/2 Solid w/Ground, Gray/Yellow, 1000'

Item #: 153558

Cat #: MCSTL122SOLGRYYELWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (480Y/277Volt): Yellow, Gray, Green. O.D.: .495"

Overview

12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (480Y/277Volt): Yellow, Gray, Green. O.D.: .495"
Also known as: MCSTL122SOLGRYYELWG1000RL

Specifications

Color: Gray/Yellow
Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Color: Gray/Yellow
Jacket: Steel
Gauge: 12
Volts AC: 600
Package Type: Reel
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)