2,000-Watt Inverter Generator

Item #: 153485

Cat #: 5793

UPC:

Documents & Guides
2,000 Watt Portable Inverter Generator. Pull start. Outlets: (2) 5-15R, (1) 12V DC 120V. Noise Level: 55-65 dB. Runtime: 4.7hrs. Fuel Type: Gasoline.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2,000 Watt Portable Inverter Generator. Pull start. Outlets: (2) 5-15R, (1) 12V DC 120V. Noise Level: 55-65 dB. Runtime: 4.7hrs. Fuel Type: Gasoline.
Also known as: 5793

Specifications

Volts AC: 120, 240
Wattage: 2000
NEMA Configuration: 5-15R
Standards: California Proposition 65
Volts AC: 120, 240
NEMA Configuration: 5-15R
Wattage: 2000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)