This product may not be available in all locations.



Safety Switch, 400A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4X
Item #: 153448
Cat #: DH365NWK
UPC: 782114357415
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x
Overview
400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.
Also known as: 782114357415, DH365NWK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 400 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Amps: | 400 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)