Safety Switch, 200A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4X

Item #: 153447

Cat #: DH364NWK

UPC: 782113206929

Sign In or Register to view pricing and more.
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 782113206929, DH364NWK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)