HDST, 100 A, NEMA 4X, 600 V, 3-pole

Item #: 153446

Cat #: DH363NWK

UPC: 782113206608

Sign In or Register to view pricing and more.
Eaton Enhanced visible blade single-throw safety switch, 100 A, NEMA 4X, 304 stainless steel, Class H, Fusible with neutral, Three-pole, Four-wire, 600 V, Max Hp: 30, 40/ 60, 75 hp (1/3PH @480, 600 V), #14-#1/0 Cu/Al

Overview

Eaton Enhanced visible blade single-throw safety switch, 100 A, NEMA 4X, 304 stainless steel, Class H, Fusible with neutral, Three-pole, Four-wire, 600 V, Max Hp: 30, 40/ 60, 75 hp (1/3PH @480, 600 V), #14-#1/0 Cu/Al
ES-CDPA-Eaton Enhanced Visible Blade Safety Switches
Also known as: 782113206608, DH363NWK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)