Junction Box, NEMA 4X, Continuous Hinge, 8" x 6" x 4"

Item #: 153437

Cat #: BN4080604CHSS

UPC: 786725378609

Sign In or Register to view pricing and more.
Junction Box, NEMA 4X, Hinge Cover, 8 x 6 x 4 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Hinge Cover, 8 x 6 x 4 Inch, Stainless Steel
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminates.
Also known as: 786725378609, BN4080604CHSS

Specifications

Depth: 4 in
Mounting: Surface
Material: Stainless Steel
Height: 8 in
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Stainless Steel
Width: 6 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Height: 8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)