52" Paddle Fan, 5-Blade, White Finish
Item #:
1534
Cat #:
1540-15
UPC:
785652154058
Sign In or Register to view pricing and more.
Documents & Guides
52 Inch Paddle Fan, Long Beach, Blades: 5, 12° Blade Pitch, 3 Speed Reversible Motor, Finish: White, Safety Listed for Wet Location
Overview
52 Inch Paddle Fan, Long Beach, Blades: 5, 12° Blade Pitch, 3 Speed Reversible Motor, Finish: White, Safety Listed for Wet Location
Also known as: 785652154058, 1540-15
Specifications
Width: | 52 in |
Volts AC: | 120 |
Color: | White |
Width: | 52 in |
Color: | White |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)